Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Support Clic Divider for Basket 60mm Zinc Plated
By Unitrunk
Order Code:
ZT5050292S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/support-clic-divider-for-basket-60mm-zinc-plated/p/ZT5050292S
Add to quotation
View all Cable Trays
Description
Unitrunk SUPPORT CLIC DIVIDER FOR BASKET 60MM ZINC PLATED Basket Mesh Tray & Accessories SEP60SZ
Specifications
Specifications for Support Clic Divider for Basket 60mm Zinc Plated
Model
1-fold
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome