Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Tap-off Dp+e 607 Fused 3M Cable 13A Green
By Electrak
Order Code:
ZT4994492S
£56.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
56.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/tap-off-dp%2Be-607-fused-3m-cable-13a-green/p/ZT4994492S
Add to quotation
View all Cable Trays
Description
Electrak TAP-OFF DP+E 607 FUSED 3M CABLE 13A GREEN Electrak 25 - Low Noise JP2327
Specifications
Specifications for Tap-off Dp+e 607 Fused 3M Cable 13A Green
Number of Poles
2
Width
68mm
Height
46mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome