Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Tap-off Fused 3M Metal Flex 13A White Conduit
By Electrak
Order Code:
ZT5105861S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/tap-off-fused-3m-metal-flex-13a-white-conduit/p/ZT5105861S
Add to quotation
View all Cable Trays
Description
Electrak TAP-OFF FUSED 3M METAL FLEX 13A WHITE CONDUIT Electrak 24 - Standard DP1313
Specifications
Specifications for Tap-off Fused 3M Metal Flex 13A White Conduit
Length
109mm
Colour
White
Number of Poles
2
Height
47mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome