Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Tap-off Terminal Conection 4P 16A
By Schneider Electric
Order Code:
ZT4978714S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/tap-off-terminal-conection-4p-16a/p/ZT4978714S
Add to quotation
View all Cable Trays
Description
Schneider Electric TAP-OFF TERMINAL CONECTION 4P 16A Canalis KBA KBC16DCB40
Specifications
Specifications for Tap-off Terminal Conection 4P 16A
Length
205.0mm
RAL Number
9001.0
Number of Poles
5.0
Height
68.0mm
Width
38.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome