Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Tapoff Double Pole and Earth 607 Fused 5M Cable 13A White
By Electrak
Order Code:
ZT4994619S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/tapoff-double-pole-and-earth-607-fused-5m-cable-13a-white/p/ZT4994619S
Add to quotation
View all Cable Trays
Description
Electrak TAPOFF DOUBLE POLE AND EARTH 607 FUSED 5M CABLE 13A WHITE Electrak 24 - Standard DP1527
Specifications
Specifications for Tapoff Double Pole and Earth 607 Fused 5M Cable 13A White
Colour
White
Width
68mm
Height
46mm
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome