Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Tapoff Fused 5M Metal Flex 13A Conduit
By Electrak
Order Code:
ZT5111696S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/tapoff-fused-5m-metal-flex-13a-conduit/p/ZT5111696S
Add to quotation
View all Cable Trays
Description
Electrak TAPOFF FUSED 5M METAL FLEX 13A CONDUIT Electrak 25 - Low Noise JP2513
Specifications
Specifications for Tapoff Fused 5M Metal Flex 13A Conduit
Length
109mm
Height
47mm
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome