Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Tapoff Unfused 3M Metal Flex 32A Green Conduit
By Electrak
Order Code:
ZT5106525S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/tapoff-unfused-3m-metal-flex-32a-green-conduit/p/ZT5106525S
Add to quotation
View all Cable Trays
Description
Electrak TAPOFF UNFUSED 3M METAL FLEX 32A GREEN CONDUIT Electrak 25 - Low Noise JP2332
Specifications
Specifications for Tapoff Unfused 3M Metal Flex 32A Green Conduit
Length
3000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome