Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Tapoff Unfused 3M Metal Flex 32A White Conduit
By Electrak
Order Code:
ZT5105714S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/tapoff-unfused-3m-metal-flex-32a-white-conduit/p/ZT5105714S
Add to quotation
View all Cable Trays
Description
Electrak TAPOFF UNFUSED 3M METAL FLEX 32A WHITE CONDUIT Electrak 24 - Standard DP1332
Specifications
Specifications for Tapoff Unfused 3M Metal Flex 32A White Conduit
Length
3000mm
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome