Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Tapoff Unfused Metal Flexible Conduit 32A 5M White
By Electrak
Order Code:
ZT5112228S
£91.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
91.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/tapoff-unfused-metal-flexible-conduit-32a-5m-white/p/ZT5112228S
Add to quotation
View all Cable Trays
Description
Electrak TAPOFF UNFUSED METAL FLEXIBLE CONDUIT 32A 5M WHITE Electrak 24 - Standard DP1532
Specifications
Specifications for Tapoff Unfused Metal Flexible Conduit 32A 5M White
Colour
White
Length
5000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome