Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Tee Flat Equal for Med Dty Tray 100mm Steel Pre-Galvanised
By Unitrunk
Order Code:
ZT5106160S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/tee-flat-equal-for-med-dty-tray-100mm-steel-pre-galvanised/p/ZT5106160S
Add to quotation
View all Cable Trays
Description
Unitrunk TEE FLAT EQUAL FOR MED DTY TRAY 100MM STL PREGALV Medium Duty Cable Tray KLMR100ET
Specifications
Specifications for Tee Flat Equal for Med Dty Tray 100mm Steel Pre-Galvanised
Construction Type
Horizontal tee
Material
Steel
Suitable For Cable Tray Width
100mm
Model
Coupler not included
Inner Radius
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome