Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Track Power 12 Outlets 3.6M Green - JA2363
By Electrak
Order Code:
ZT5106093S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/track-power-12-outlets-3-6m-green-ja2363/p/ZT5106093S
Add to quotation
View all Cable Trays
Description
Electrak TRACK POWER 12 OUTLETS 3.6M GREEN Electrak 25 - Low Noise JA2363
Specifications
Specifications for Track Power 12 Outlets 3.6M Green - JA2363
Length
3600mm
IP Rating
IP40
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome