Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Track Power 4 Outlets 1.2M Green - JA2123
By Electrak
Order Code:
ZT5106162S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/track-power-4-outlets-1-2m-green-ja2123/p/ZT5106162S
Add to quotation
View all Cable Trays
Description
Electrak TRACK POWER 4 OUTLETS 1.2M GREEN Electrak 25 - Low Noise JA2123
Specifications
Specifications for Track Power 4 Outlets 1.2M Green - JA2123
Length
1200mm
Colour
Green
Material
Steel
Width
68mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome