Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Track Power 8 Outlets 2.4M Green - JA2243
By Electrak
Order Code:
ZT5106111S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/track-power-8-outlets-2-4m-green-ja2243/p/ZT5106111S
Add to quotation
View all Cable Trays
Description
Electrak TRACK POWER 8 OUTLETS 2.4M GREEN Electrak 25 - Low Noise JA2243
Specifications
Specifications for Track Power 8 Outlets 2.4M Green - JA2243
Length
2400mm
IP Rating
IP40
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome