Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Track Power 8 Outlets 2.4M White
By Electrak
Order Code:
ZT5105671S
£92.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
92.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/track-power-8-outlets-2-4m-white/p/ZT5105671S
Add to quotation
View all Cable Trays
Description
Electrak TRACK POWER 8 OUTLETS 2.4M WHITE Electrak 24 - Standard DA1243
Specifications
Specifications for Track Power 8 Outlets 2.4M White
Colour
White
Length
2400mm
Number of Poles
2
IP Rating
IP40
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome