Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Tray Cable Light Duty Straight Flange 100 x 13.5mm x 3M Steel Pre-Galvanised
By Unitrunk
Order Code:
ZT5103129S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/tray-cable-light-duty-straight-flange-100-x-13-5mm-x-3m-steel-pre-galvanised/p/ZT5103129S
Add to quotation
View all Cable Trays
Description
Unitrunk TRAY CABLE LIGHT DUTY STRAIGHT FLANGE 100X13.5MMX3M STEEL PG Light Duty Cable Tray KLLD100T
Specifications
Specifications for Tray Cable Light Duty Straight Flange 100 x 13.5mm x 3M Steel Pre-Galvanised
Model
Coupler not included
Material
Steel
Length
3000mm
Width
100mm
Height
13.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome