Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Tray Cable Medium Duty Return Flange 150 x 25mm x 3M Steel Pre-Galvanised
By Unitrunk
Order Code:
ZT5106347S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/tray-cable-medium-duty-return-flange-150-x-25mm-x-3m-steel-pre-galvanised/p/ZT5106347S
Add to quotation
View all Cable Trays
Description
Unitrunk TRAY CABLE MEDIUM DUTY RETURN FLANGE 150X25MMX3M STEEL PG Medium Duty Cable Tray KLMR150T
Specifications
Specifications for Tray Cable Medium Duty Return Flange 150 x 25mm x 3M Steel Pre-Galvanised
Model
Without connector
Length
3000mm
Material
Steel
Height
25mm
Width
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome