Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Under Desk Cable Management Tray Holder
By StarTech.com
Order Code:
ZT3527448S
£27.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/under-desk-cable-management-tray-holder/p/ZT3527448S
Add to quotation
View all Cable Trays
Description
StarTech.com Under Desk Cable Management Tray Holder
Specifications
Technical Information
Specifications for Under Desk Cable Management Tray Holder
Capacity
600 Diameter
Length
114mm
Fixing Method
Mounting Screws
Type
Cable Tidy
Material
Steel
Dimensions (W x D x H)
600x114x76mm
Form
Cable Management
Weight
1.2kg
Colour
Black