Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Wire Basket 30 x 400mm x 3M Electro-Zinc Plated
By Legrand
Order Code:
ZT4976978S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/wire-basket-30-x-400mm-x-3m-electro-zinc-plated/p/ZT4976978S
Add to quotation
View all Cable Trays
Description
Legrand WIRE BASKET 30X400MMX3M ELECTRO-ZINC PLATED Standard Tray CM000801
Specifications
Specifications for Wire Basket 30 x 400mm x 3M Electro-Zinc Plated
Working Temperature
20 - 120
Colour
Zinc
Length
3000mm
Material
Steel
Model
Coupler not included
Weight
2.28kg/m
Height
30mm
Useful Cross Section
10613
10613
Width
400mm
Profile Shape
U-shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome