Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Wire Basket 30 x 500mm x 3M Electro-Zinc Plated
By Legrand
Order Code:
ZT4976987S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/wire-basket-30-x-500mm-x-3m-electro-zinc-plated/p/ZT4976987S
Add to quotation
View all Cable Trays
Description
Legrand WIRE BASKET 30X500MMX3M ELECTRO-ZINC PLATED Standard Tray CM000811
Specifications
Specifications for Wire Basket 30 x 500mm x 3M Electro-Zinc Plated
Colour
Zinc
Material
Steel
Model
Coupler not included
Length
3000mm
Working Temperature
20 - 120
Useful Cross Section
13273
13273
Width
500mm
Weight
2.61kg/m
Height
30mm
Profile Shape
U-shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome