Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Wire Basket 30 x 600mm x 3M Electro-Zinc Plated
By Legrand
Order Code:
ZT4977162S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/wire-basket-30-x-600mm-x-3m-electro-zinc-plated/p/ZT4977162S
Add to quotation
View all Cable Trays
Description
Legrand WIRE BASKET 30X600MMX3M ELECTRO-ZINC PLATED Standard Tray CM000851
Specifications
Specifications for Wire Basket 30 x 600mm x 3M Electro-Zinc Plated
Model
Coupler not included
Material
Steel
Working Temperature
20 - 120
Length
3000mm
Colour
Zinc
Profile Shape
U-shape
Height
30mm
Weight
2.93kg/m
Width
600mm
Useful Cross Section
15933
15933