Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Wire Basket 300 x 60mm x 3M Electro Zinc
By Pemsa
Order Code:
ZT5050611S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/wire-basket-300-x-60mm-x-3m-electro-zinc/p/ZT5050611S
Add to quotation
View all Cable Trays
Description
Pemsa WIRE BASKET 300X60MMX3M ELECTRO ZINC Wire Tray 60212300
Specifications
Specifications for Wire Basket 300 x 60mm x 3M Electro Zinc
Material
Steel
Length
3000mm
Height
60mm
Profile Shape
C-shape
Width
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome