Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Wire Basket 54 x 300mm x 3M Hot Dipped Galvanised
By Legrand
Order Code:
ZT4977493S
£82.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/wire-basket-54-x-300mm-x-3m-hot-dipped-galvanised/p/ZT4977493S
Add to quotation
View all Cable Trays
Description
Legrand WIRE BASKET 54X300MMX3M HOT DIPPED GALV Standard Tray CM000103
Specifications
Specifications for Wire Basket 54 x 300mm x 3M Hot Dipped Galvanised
Surface Protection
Hot dip galvanized
Working Temperature
20 - 120
Material
Steel
Length
3000mm
Colour
Zinc
Model
Coupler not included
Useful Cross Section
15453
15453
Profile Shape
U-shape
Height
54mm
Width
300mm
Weight
2.12kg/m