Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Wire Basket 54 x 400mm x 3M Hot Dipped Galvanised
By Legrand
Order Code:
ZT4977584S
£114.99
Inc VAT (20%)
£119.99
4% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
114.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/wire-basket-54-x-400mm-x-3m-hot-dipped-galvanised/p/ZT4977584S
Add to quotation
View all Cable Trays
Description
Legrand WIRE BASKET 54X400MMX3M HOT DIPPED GALVANISED Standard Tray CM000203
Specifications
Specifications for Wire Basket 54 x 400mm x 3M Hot Dipped Galvanised
Length
3000mm
Surface Protection
Hot dip galvanized
Material
Steel
Model
Coupler not included
Working Temperature
20 - 120
Colour
Zinc
Useful Cross Section
20413
20413
Profile Shape
U-shape
Width
400mm
Height
54mm
Weight
3.17kg/m