Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Wire Basket 54 x 500mm x 3M Hot Dipped Galvanised
By Legrand
Order Code:
ZT4977385S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/wire-basket-54-x-500mm-x-3m-hot-dipped-galvanised/p/ZT4977385S
Add to quotation
View all Cable Trays
Description
Legrand WIRE BASKET 54X500MMX3M HOT DIPPED GALVANISED Standard Tray CM000303
Specifications
Specifications for Wire Basket 54 x 500mm x 3M Hot Dipped Galvanised
Material
Steel
Working Temperature
20 - 120
Surface Protection
Hot dip galvanized
Length
3000mm
Model
Coupler not included
Colour
Zinc
Weight
3.61kg/m
Useful Cross Section
25523
25523
Profile Shape
U-shape
Width
500mm
Height
54mm