Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Wire Basket 60 x 150mm x 3M Zinc Plated
By Unitrunk
Order Code:
ZT5050160S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/wire-basket-60-x-150mm-x-3m-zinc-plated/p/ZT5050160S
Add to quotation
View all Cable Trays
Description
Unitrunk WIRE BASKET 60X150MMX3M ZINC PLATED Basket Mesh Tray & Accessories EC60.150EZ
Specifications
Specifications for Wire Basket 60 x 150mm x 3M Zinc Plated
Length
3000mm
Material
Steel
Height
60mm
Useful Cross Section
76.52
76.52
Profile Shape
C-shape
Width
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome