Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Cable Trays
Wire Basket 60 x 300mm x 3M Zinc Plated
By Unitrunk
Order Code:
ZT5050227S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-trays/wire-basket-60-x-300mm-x-3m-zinc-plated/p/ZT5050227S
Add to quotation
View all Cable Trays
Description
Unitrunk WIRE BASKET 60X300MMX3M ZINC PLATED Basket Mesh Tray & Accessories EC60.300EZ
Specifications
Specifications for Wire Basket 60 x 300mm x 3M Zinc Plated
Length
3000mm
Material
Steel
Height
60mm
Useful Cross Section
158.63
158.63
Profile Shape
C-shape
Width
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome