Andros Anodized Grey 6 Blade Ceiling Fan

Order Code: ZT3320635S

£929.99 Inc VAT (20%)


Description

Andros Anodized Grey 6 Blade Ceiling Fan | Description: Large anodized grey ceiling fan with 6 aerodynamic blades which increase the feeling of freshness and a ground-breaking design. ANDROS is a modern ceiling fan, ideal for the ventilation of rooms over 17.6m2. Activated by remote control. This ceiling fan with DC motor has 6 adjustable speeds with a 4-6-10-15-22-35W consumption and 30-41-53-64-74-88 revolutions per minute depending on speed. This fan comes with a reverse function summer-winter, so you can also use it in winter, improving the efficiency of your heating system. This ceiling fan is suitable for inclining roof.
Instantly elevate the style in a room with the Andros Anodized Grey 6-Blade Ceiling Fan for a wonderful cooling effect. Outfitted with a 6-speed low power consumption DC motor this fan is finished in versatile grey making it easy to pair with many colors and decors. | Features: Finish: Satin Nickel, IP Rating: IP20, Height: 46cm, Length: 213.3cm, Depth: 213.3cm, Diameter: 213.3cm, Weight: 12.8kg, Wattage (max) : Fan: Low 4, 6, 10, 15, 22, 35 High, Light:

See full description
Specifications for Andros Anodized Grey 6 Blade Ceiling Fan
  • Number of Blades
    6
  • Product Type
    Ceiling Fan
  • Height
    46cm
  • Colour
    Anodized Grey
  • Weight
    12.8kg
  • Length
    213.3cm
  • Finish
    Satin Nickel
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome