Barth Black 3 Blade Ceiling Fan with Led Light

Order Code: ZT3316461S

£449.99 Inc VAT (20%)


Description

Barth Black 3 Blade Ceiling Fan with LED Light | Description: Black ceiling fan with SMD LED 24W 2700K - 4350K - 6000K. It has round and modern lines ideal for the ventilation of areas ranging from 13m2 to 17m2. This ceiling fan has DC motor. Operated on remote control (included) It offers 5 adjustable speeds with a consumption of 3-5-9-14-24W and 93-128-166-192-233 revolutions per minute depending on speed. This fan comes with reverse function, so you can also use it in winter, improving the efficiency of your heating system. Airflow: 180, 57 m3 min/6377 CFM. This ceiling fan is suitable for inclining roof. Control your fan with WiZ. It works with WiFi and it does the same features as a remote control. It is compatible with Alexa, Google assistant & Siri. Remember that it is necessary to add the Smart receiver Ref. 34150, which is not included.
Contemporary and clean the Barth Black Ceiling Fan with LED Light is the perfect addition to any room for year-round use. This sleek ceiling fan is finished in versatile black making it easy to combine with existing decor and finishes. Cool off in the heat and keep the warmth moving in the cold with this elegant ceiling fan. | Features: Finish: Matt Black, IP Rating: IP20, Height: 29.1cm, Diameter: 132cm, Lamp Type: Integrated LED, Bulb Included: Yes, Kelvin: 2700 - 4350 - 6000K, Wattage (max) : Fan: Low 3, 9, 5, 8, 9, 5, 14, 24 High, Light: 24W

See full description
Specifications for Barth Black 3 Blade Ceiling Fan with Led Light
  • Finish
    Matt Black
  • Wattage
    3-5-9-14-24W
  • Compatible With
    Google Assistant
    Alexa
    Siri
  • Height
    29.1cm
  • Colour Temperature
    2700 - 4350 - 6000K
  • Bulb Included
    Yes
  • IP Rating
    IP20
  • Lamp Type
    Integrated LED
  • Diameter
    132cm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome