Barth White Ceiling Fan with Led Light

Order Code: ZT3316620S

£449.99 Inc VAT (20%)


Description

Barth White Ceiling Fan with LED Light | Description: White ceiling fan with SMD LED 24W 2700K - 4350K - 6000K. It has round and modern lines ideal for the ventilation of areas ranging from 13m2 to 17m2. This ceiling fan has DC motor. Operated on remote control (included) It offers 5 adjustable speeds with a consumption of 3-5-9-14-24W and 93-128-166-192-233W revolutions per minute depending on speed. This fan comes with reverse function, so you can also use it in winter, improving the efficiency of your heating system. Airflow: 180, 57 m3 min/6377 CFM. This ceiling fan is suitable for inclining roof.
Contemporary and clean the Barth White Ceiling Fan with LED Light is the perfect addition to any room for year-round use. This sleek ceiling fan is finished in versatile white making it easy to combine with existing decor and finishes. Cool off in the heat and keep the warmth moving in the cold with this elegant ceiling fan. | Features: Finish: Matt White, IP Rating: IP20, Height: 29.1cm, Diameter: 132cm, Lamp Type: Integrated LED, Bulb Included: Yes, Kelvin: 2700 - 4350 - 6000K, Wattage (max) : Fan: Low 3, 9, 5, 8, 9, 5, 14, 24 High, Light: 24W

See full description
Specifications for Barth White Ceiling Fan with Led Light
  • Air Flow
    180, 57 m3 min/6377 CFM
  • Height
    29.1cm
  • Finish
    Matt White
  • Bulb Included
    Yes
  • Wattage
    3-5-9-14-24W
  • Lamp Type
    Integrated LED
  • Product Type
    Ceiling Fan
  • Colour
    White
  • Diameter
    132cm
  • IP Rating
    IP20
  • Colour Temperature
    2700 - 4350 - 6000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome