Canfield 76cm Pull Chain Ceiling Fan Brushed Nickel

Order Code: ZT4905260S

£209.99 Inc VAT (20%)


Description

Canfield 76cm Pull Chain Ceiling Fan Brushed Nickel | Description: The petite Canfield ceiling fan has transitional appeal partnering a traditional shape with a modern Brushed Nickel housing. The UV coated blades offer a Walnut or Cherry finish to suit a variety of small spaces in the home. Canfield can be used in rooms with large openings to the outdoors where humidity will likely affect this area. | Features: Finish: Brushed Nickel Material: Steel Height: 38cm Diameter: 76cm Lamp Type: Weight: 6.5kg Wattage (max) : Fan: Low 10.5W 53.5W High

See full description
Specifications for Canfield 76cm Pull Chain Ceiling Fan Brushed Nickel
  • Diameter
    76cm
  • Height
    38cm
  • Lamp Type
    Fan
  • Material
    Steel
  • Weight
    6.5kg
  • Maximum Wattage
    Low 10.5W 53.5W High
  • Finish
    Brushed Nickel
  • Product Type
    Ceiling Fan