Cruiser Extra Large White DC Ceiling Fan 6 Speed

Order Code: ZT4905386S

£469.99 Inc VAT (20%)


Description

Cruiser Extra Large White DC Ceiling Fan 6 Speed | Description: CRUISER XL is a white ceiling fan ideal for rooms ranging from 28 m. With a modern design this fan with DC motor is operated by remote control which is included. It has 6 adjustable speeds reverse function and is suitable for sloping ceilings. | Features: Finish: Matt White Material: Steel IP Rating: IP20 Height: 23.2cm Diameter: 160cm Weight: 4.4kg Wattage (max) : Fan: Low 4.2-6.4-10.4-16.7-23.3-34.4 High

See full description
Specifications for Cruiser Extra Large White DC Ceiling Fan 6 Speed
  • Diameter
    160cm
  • Height
    23.2cm
  • Weight
    4.4kg
  • Speeds
    6
  • Material
    Steel
  • Product Type
    Ceiling Fan
  • Finish
    Matt White
  • IP Rating
    IP20
  • Control
    Remote Control
  • Reversible
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome