Cruiser Large LED White DC Ceiling Fan 6 Speed

Order Code: ZT4976242S

£499.99 Inc VAT (20%)


Description

Cruiser Large Led White DC Ceiling Fan 6 Speed | Description: CRUISER L is a ceiling fan with white light ideal for rooms from 176 m to 28m. With its modern design this fan with DC motor is operated by remote control which is included. It has 6 adjustable speeds reverse function and is suitable for sloping ceilings. | Features: Finish: Matt White Material: Steel Glass IP Rating: IP20 Height: 27.6cm Diameter: 132cm Lamp Type: Integrated LED Bulb Included: Yes Kelvin: 2700 - 4000 - 6500K Lumens: 831lm Wattage (max) : Fan: Low 4.5-6.7-10.8-17.2-24.4-35.2 High Light: 20

See full description
Specifications for Cruiser Large LED White DC Ceiling Fan 6 Speed
  • Colour
    White
  • Material
    Steel
    Glass
  • Diameter
    132cm
  • IP Rating
    IP20
  • Speeds
    6
  • Colour Temperature
    2700 - 4000 - 6500K
  • Lumens
    831lm
  • Height
    27.6cm
  • Product Type
    Ceiling Fan
  • Bulb Included
    Yes
  • Lamp Type
    Integrated LED
  • Finish
    Matt White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome