Cuba Large Ceiling Fan Wood, Dark Brown - Optional Led Light Sold Separately

Order Code: ZT3319382S

£499.99 Inc VAT (20%)


Description

Cuba Large Ceiling Fan Wood, Dark Brown - Optional LED Light Sold Separately | Description: has an original design which is great for conservatories etc. The blades of the fitting have a wood finish which is ribbed for extra character. They have a leaf-like feel which changes the atmosphere of the room. is designed for rooms 17.6-28m2.The fitting can be used with or without the light kit, which is available for order separately Controlled by pull-cords. Summer/winter function. Suitable for mounting on a sloping ceiling, and as a flush fitting. Longer rods available for order separately. Wattage: 20-34-65. RPM: 73-99-145. | Features: Finish: Wood, Material: Steel, Min Height (cm) : 51.00, Max Height (cm) : 60.00, Diameter (cm) : 132.00, IP Rating: IP20, Bulb Included: No, Reversible Switch (Summer/Winter) : Yes, Weight (kg) : 10.16

See full description
Specifications for Cuba Large Ceiling Fan Wood, Dark Brown - Optional Led Light Sold Separately
  • Diameter
    132.0cm
  • Material
    Steel
  • IP Rating
    IP20
  • Weight
    10.16kg
  • Product Type
    Ceiling Fan
  • Max Height
    60.0cm
  • Wattage
    20-34-65
  • Bulb Included
    No
  • Colour
    Dark Brown
  • Finish
    Wood
  • Min Height
    51.0cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome