Cuba Old Gold Ceiling Fan

Order Code: ZT3319319S

£499.99 Inc VAT (20%)


Description

Cuba Old Gold Ceiling Fan | Description: Ceiling fan without light suitable for rooms from 17, 6m2 Motor made from steel and blades from ABS. The motor finish is old gold and the blades are brown and are non-reversible. Operated by pull chain, setted up with 3 dimmable speeds 73-99-145 rpm which correspond to the following consumptions of 20-34-65W. This ceiling fan has winter/summer function. Airflow: 127, 45 m3 min/4501 CFM. This ceiling fan is suitale for inclining roof and to install directly to the roof. Old world style will add a welcome touch to a casual bedroom or living room as well as a cool breeze. The Cuba Old Gold Ceiling Fan has four large leaf shaped blades to move the air to keep you cool and comfortable. Outfitted with a winter/summer function this fan can be used year round for your comfort. | Features: Material: Steel Height (cm) : 51.00, Width (cm) : 132.00, Length (cm) : 132.00, Diameter (cm) : 132.00, IP Rating: IP20, Bulb Included: No, Weight (kg) : 10.16

See full description
Specifications for Cuba Old Gold Ceiling Fan
  • Bulb Included
    No
  • Speeds
    3 (73-99-145 rpm)
  • Product Type
    Ceiling Fan
  • Material
    Steel
  • Width
    132.0cm
  • Weight
    10.16kg
  • Wattage
    20-34-65W
  • Blade Colour
    Brown
  • Function
    Winter/Summer
  • IP Rating
    IP20
  • Height
    51.0cm
  • Colour
    Old Gold
  • Air Flow
    127.45 m3 min/4501 CFM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome