Deco Gold, Wood Ceiling Fan with Dc Motor

Order Code: ZT3319852S

£699.99 Inc VAT (20%)


Description

Deco Gold, Wood Ceiling Fan With DC Motor | Description: DECOFAN is the sophisticated version of JUST FAN which has a decorative glass accessory incorporated. DECO FAN is a ceiling fan with an industrial and modern style. This ceiling fan is ideal for the ventilation of areas ranging from 13m2 to 17'6m2 and has a low-consumption DC motor. It has 6 adjustable speeds with a 4-6-9-13-22-32W consumption and 51-77-103-129-155-185 revolutions per minute depending on speed. This gold fan with wood blades comes with a reverse function summer-winter, so you can also use it in winter, improving the efficiency of your heating system. Activated by remote control included. Sophisticated and good looking the Deco Gold and Wood Ceiling Fan. Fashioned with three blades to move the air efficiently winter, spring, summer and fall this ceiling fan has adjustable speeds to find your perfect comfort zone. | Features: Material: Steel, IP Rating: IP20, Height (cm) : 45, Diameter (cm) : 128, Weight (kg) : 7.1, Bulb Included: No, Material: Steel, IP Rating: IP20, Height (cm) : 45, Diameter (cm) : 128, Weight (kg) : 7.1, Bulb Included: No

See full description
Specifications for Deco Gold, Wood Ceiling Fan with Dc Motor
  • Diameter
    128cm
  • Height
    45cm
  • Weight
    7.1kg
  • Blade Material
    Wood
  • Material
    Steel
  • Bulb Included
    No
  • Wattage
    4-6-9-13-22-32W
  • Product Type
    Ceiling Fan
  • IP Rating
    IP20
  • Colour
    Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome