Deco Led Chrome Ceiling Fan with Dc Motor, 3000K

Order Code: ZT3319612S

£729.99 Inc VAT (20%)


Description

Deco LED Chrome Ceiling Fan with DC Motor, 3000K | Description: DECOFAN is the sophisticated version of JUST FAN which has a decorative glass accessory incorporated. DECO FAN is a ceiling fan with light with an industrial and modern style. This ceiling fan is ideal for the ventilation of areas ranging from 13m2 to 17'6m2 and has a low-consumption DC motor. It has 6 adjustable speeds with a 4-6-9-13-22-32W consumption and 51-77-103-129-155-185 revolutions per minute depending on speed. This chrome fan with transparent blades comes with a reverse function summer-winter, so you can also use it in winter, improving the efficiency of your heating system. Activated by remote control included. Sophisticated and good looking the Deco Chrome Ceiling Fan offers brilliant LED light as well as a cooling effect. Fashioned with three blades to move the air efficiently winter, spring, summer and fall this ceiling fan has adjustable speeds to find your perfect comfort zone. | Features: Material: Steel Height (cm) : 48.40, Diameter (cm) : 128.00, Lamp Type: INTEGRATED LED, IP Rating: IP20, Kelvin: 3000K, Lumens: 600lm, Bulb Included: No, Wattage (max) : 17W, Weight (kg) : 7.40

See full description
Specifications for Deco Led Chrome Ceiling Fan with Dc Motor, 3000K
  • Colour
    Chrome
  • Height
    48.4cm
  • Material
    Steel
  • Weight
    7.4kg
  • Diameter
    128.0cm
  • Maximum Wattage
    17W
  • IP Rating
    IP20
  • Lumens
    600lm
  • Bulb Included
    No
  • Product Type
    Ceiling Fan
  • Colour Temperature
    3000K
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome