Disc Led Large Ceiling Fan White, Maple

Order Code: ZT3319865S

£619.99 Inc VAT (20%)

Currently unavailable

Description

Disc LED Large Ceiling Fan White, Maple | Description: The ceiling fan has a unique design which adds a lot to the decor of the room. The fitting has a tiered middle plate, which comes widest at its centre and narrower on top and below. The LED light shines in both up and down directions, in an innovative design inspiration. Reversible blades; white or maple wood. The large fitting is designed for rooms between 17.6 and 28m2. DC motor. Remote control included. Summer/winter function. Suitable for mounting on a sloping ceiling. Longer rod available for order separately. 6-37W. 100-230 RPM. | Features: Finish: White, Material: Polycarbonate Height (cm) : 46.00, Diameter (cm) : 132.00, Lamp Type: INTEGRATED LED, IP Rating: IP20, Kelvin: 3000, Lumens: 962-396-1351, Bulb Included: Yes, Wattage (max) : 35, Reversible Switch (Summer/Winter) : Yes, Weight (kg) : 8.00

See full description
Specifications for Disc Led Large Ceiling Fan White, Maple
  • Blade Colour
    White
    Maple
  • Diameter
    132.0cm
  • Height
    46.0cm
  • Colour Temperature
    3000
  • Maximum Wattage
    35
  • Weight
    8.0kg
  • Product Type
    Ceiling Fan
  • Material
    Polycarbonate
  • IP Rating
    IP20
  • Lamp Type
    Integrated LED
  • Bulb Included
    Yes
  • Finish
    White
  • Lumens
    962-396-1351
  • Wattage
    37W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome