Gotland Black, Wood Ceiling Fan

Order Code: ZT3320399S

£449.99 Inc VAT (20%)


Description

Gotland Black, Wood Ceiling Fan | Description: GOTLAND is a black large ceiling fan for spaces from 17'6 to 28m2. Simple and timeless design, this ceiling fan with DC motor is activated by remote control with programmer, included. It is setted up with 3 dimmable speeds 6-12-19-25-38 rpm which correspond to the following consumptions of 95-121-148-177-198-214W. GOTLAND has winter/summer function and is suitable for inclining roof. The aerodynamic look of the Gotland Black and Wood Ceiling Fan will enhance any space. Activated by a remote control this fan has 3-speeds and is operated by a DC motor. This handsome ceiling fan also has a reverse winter/summer function for year-round use. | Features: Material: Steel, Height (cm) : 25, Width (cm) : 132, Diameter (cm) : 132, Length (cm) : 132, Weight (kg) : 3.4, Bulb Included: No, Material: Steel, Height (cm) : 25, Width (cm) : 132, Diameter (cm) : 132, Length (cm) : 132, Weight (kg) : 3.4, Bulb Included: No

See full description
Specifications for Gotland Black, Wood Ceiling Fan
  • Product Type
    Ceiling Fan
  • Material
    Steel
  • Height
    25cm
  • Weight
    3.4kg
  • Bulb Included
    No
  • Wattage
    95-121-148-177-198-214W
  • Colour
    Black
  • Width
    132cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome