Gotland White Ceiling Fan Smart - Remote Included | Description: White Ceiling Fan Smart - Remote Included - It also has SMART FAN technology, which will allow you to control it with the WiZ application. It works with WIFI and develops the same functionalities as the remote control. It is compatible with Alexa, Google assistant and Siri. Smart receiver included. | Features: Material: Steel, Weight (kg) : 3.4, Bulb Included: No, Material: Steel, Weight (kg) : 3.4, Bulb Included: No