Hatteras Bay 142cm Ceiling Fan with Dimmable 3000K LED Light Burnished Antique Brass Remote Control

Order Code: ZT4905327S

£619.99 Inc VAT (20%)


Description

Hatteras Bay 142cm Ceiling Fan with Dimmable 3000K LED Light Burnished Antique Brass Remote Control | Description: The 56 inch Hatteras Bay ceiling fan has charming industrial-style details on its Burnished Antique Brass housing including visible bolts and screws as well as an era-accurate Fresnel glass shade. This throw-back design is complete with reversible blades offering an option of beautiful Poplar Burl or Elm Burl finishes. | Features: Finish: Burnished Antique Brass Material: Steel Plywood Glass Height: 57cm Diameter: 142cm Lamp Type: Integrated LED Dimmable: Yes Kelvin: 3000K Lumens: 1500 lm Weight: 15.7kg Wattage (max) : Fan: Low 15.6W 71.6W HighLight: 16W

See full description
Specifications for Hatteras Bay 142cm Ceiling Fan with Dimmable 3000K LED Light Burnished Antique Brass Remote Control
  • Height
    57cm
  • Product Type
    Ceiling Fan
  • Colour Temperature
    3000K
  • Lumens
    1500 lm
  • Material
    Plywood
    Steel
    Glass
  • Weight
    15.7kg
  • Diameter
    142cm
  • Lamp Type
    Integrated LED
  • Finish
    Burnished Antique Brass
  • Dimmable
    Yes