Heywood Large LED Black Dark Wood DC Ceiling Fan 6 Speed

Order Code: ZT4976244S

£499.99 Inc VAT (20%)


Description

Heywood Large Led Black Dark Wood DC Ceiling Fan 6 Speed | Description: HEYWOOD L LED is a ceiling fan with light designed by Faro Lab with an ultra-compact DC motor ideal for rooms from 176 m to 28 m. The light wood blades of this ceiling fan wrap around the motor for an ultra-light effect. It is operated with the remote control included. This white fan has 6 adjustable speeds a reversing function and is suitable for sloping ceilings. | Features: Finish: Matt Black Material: Steel Glass IP Rating: IP20 Height: 27cm Diameter: 132cm Lamp Type: Integrated LED Bulb Included: Yes Kelvin: 2700 - 4000 - 6000K Lumens: 944lm Wattage (max) : Fan: Low 4.1-5.3-7.6-13-22.7-32.4 High Light: 10

See full description
Specifications for Heywood Large LED Black Dark Wood DC Ceiling Fan 6 Speed
  • Colour
    Black
  • Finish
    Matt Black
  • Height
    27cm
  • Product Type
    Ceiling Fan
  • IP Rating
    IP20
  • Bulb Included
    Yes
  • Speeds
    6
  • Lumens
    944lm
  • Diameter
    132cm
  • Lamp Type
    Integrated LED
  • Material
    Glass
    Steel
  • Colour Temperature
    2700 - 4000 - 6000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome