Heywood Small LED White Light Wood Ceiling Fan with DC Smart Motor 6 Speed

Order Code: ZT4905446S

£669.99 Inc VAT (20%)
£699.994% off

Currently unavailable

Description

Heywood Small Led White Light Wood Ceiling Fan With DC Smart Motor 6 Speed | Description: HEYWOOD S LED is a ceiling fan with light designed by Faro Lab with an ultra-compact DC motor for rooms smaller than 13 m. The light wood blades of this ceiling fan wrap around the motor for an ultra-light effect. Operated by remote control included. This black fan has 6 adjustable speeds reverse function and is suitable for sloping ceilings. SMART version. Remember that it is necessary to add the Smart receiver Ref.34151-08 which is not included. | Features: Finish: Matt Black Material: Steel Glass IP Rating: IP20 Height: 27cm Diameter: 90cm Lamp Type: Integrated LED Bulb Included: Yes Kelvin: 2700 - 4000 - 6000K Lumens: 944lm Weight: 4.2kg Wattage (max) : Fan: Low 5.1-7.4-11.2-16.9-22.7-30 High Light: 10

See full description
Specifications for Heywood Small LED White Light Wood Ceiling Fan with DC Smart Motor 6 Speed
  • Weight
    4.2kg
  • IP Rating
    IP20
  • Material
    Glass
    Steel
  • Height
    27cm
  • Lamp Type
    Integrated LED
  • Colour Temperature
    2700 - 4000 - 6000K
  • Product Type
    Ceiling Fan with Light
  • Finish
    Matt Black
  • Lumens
    944lm
  • Bulb Included
    Yes
  • Speeds
    6
  • Diameter
    90cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome