Heywood Small White, Dark Wood Ceiling Fan Dc Smart, 6 Speed

Order Code: ZT3316197S

£619.99 Inc VAT (20%)


Description

Heywood Small White, Dark Wood Ceiling Fan DC Smart, 6 Speed | Description: HEYWOOD S is an ultra-compact DC motor ceiling fan, designed by Faro Lab, ideal for bedrooms smaller than 13 m2. This ceiling fan’s dark wood blades envelope the motor, achieving an ultra-light effect. Activated by remote control, included. This dark brown fan has 6 regulatable speeds. Air flow: 153.35 m3 min/5413.3 CFM. It is suitable for a sloped ceiling. It also has SMART FAN technology, which will allow you to control it with the WiZ application. It works with WIFI 2.4 GHz and develops the same functionalities as the remote control. It is compatible with Alexa, Google assistant and Siri. Remember that it is necessary to add the Smart receiver Ref. 34150-32, which is not included. | Features: Finish: Matt White, Material: Steel, IP Rating: IP20, Height: 26.8cm, Diameter: 90cm, Wattage (max) : 5, 2-7, 3-12, 2-17, 4-23, 2-31, 6W

See full description
Specifications for Heywood Small White, Dark Wood Ceiling Fan Dc Smart, 6 Speed
  • IP Rating
    IP20
  • Height
    26.8cm
  • Material
    Steel
  • Speeds
    6
  • Product Type
    Ceiling Fan
  • Diameter
    90cm
  • Finish
    Matt White
  • Suitable For Sloped Ceiling
    Yes
  • Air Flow
    153.35 m3 min/5413.3 CFM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome