Hvar White Ceiling Fan Smart

Order Code: ZT3316609S

£539.99 Inc VAT (20%)


Description

Hvar White Ceiling Fan Smart | Description: HVAR is a white ceiling fan with light and three intensities. It is ideal for the ventilation of areas up to 13m2. This ceiling fan with low-consumption DC motor is suitable for inclining room and has winter/summer function so you can also use it in winter, improving the efficiency of your heating system. Operated by remote control which has a timer. You can also control it with WiZ which works with WIFI 2.4 GHz and it does the same features as a remote control. It is compatible with Alexa, Google assistant & Siri. Smart receiver included. Stay comfortable in any season with the Hvar LED White Smart Ceiling Fan. Powered by a low-consumption DC motor this fan has a winter/summer function for year-round use. The Hvar has three speeds and it is operated by a remote control or by WIZ that works with WIFI 2.4GHz. | Features: Finish: Matt White, IP Rating: IP20, Height: 54.9cm, Diameter: 91.4cm, Lamp Type: Integrated LED, Bulb Included: Yes, Kelvin: 3000 - 4500 - 6500K, Lumens: 1600Lm, Wattage (max) : Fan: Low 5, 5, 8, 8, 14, 20, 6, 27, 5, 34, 8 High, Light: 24W

See full description
Specifications for Hvar White Ceiling Fan Smart
  • Height
    54.9cm
  • Lumens
    1600Lm
  • Colour
    White
  • IP Rating
    IP20
  • Lamp Type
    Integrated LED
  • Area Coverage
    Up to 13m2
  • Colour Temperature
    3000 - 4500 - 6500K
  • Compatible With
    Google Assistant
    Alexa
    Siri
  • Bulb Included
    Yes
  • Diameter
    91.4cm
  • Finish
    Matt White
  • Product Type
    Ceiling Fan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome