Ice Led Large Bluetooth Ceiling Fan White, Maple

Order Code: ZT3320487S

£359.99 Inc VAT (20%)


Description

Ice LED Large Bluetooth Ceiling Fan White, Maple | Description: The fitting combines a decorative light fitting with an effective ceiling fan to create a useful and pleasant addition to the decor of the room. The simple design of the fitting allows it to match any style room, enhancing the existing decor. Reversible blades; white or maple wood. The fitting is suitable for rooms between 17.6 and 28m2. DC motor. Remote control included. Summer/winter function. Suitable for mounting on a sloping ceiling. Longer rod available for order separately. 12-53W. 75-180 RPM. Non-Bluetooth version also available. | Features: Finish: White, Material: Glass Height (cm) : 38.50, Diameter (cm) : 132.00, Lamp Type: INTEGRATED LED, IP Rating: IP20, Kelvin: 3000, Lumens: 800, Bulb Included: Yes, Wattage (max) : 12, Reversible Switch (Summer/Winter) : Yes, Weight (kg) : 9.10

See full description
Specifications for Ice Led Large Bluetooth Ceiling Fan White, Maple
  • Wattage
    12-53W
  • Blade Colour
    White
    Maple
  • Lamp Type
    Integrated LED
  • Bulb Included
    Yes
  • IP Rating
    IP20
  • Colour Temperature
    3000
  • Product Type
    Ceiling Fan Light
  • Maximum Wattage
    12
  • Height
    38.5cm
  • Material
    Glass
  • Lumens
    800
  • Diameter
    132.0cm
  • Finish
    White
  • Weight
    9.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome