Imari 165cm Ceiling Fan with Dimmable 3000K LED Light Satin Black Remote Control

Order Code: ZT4905447S

£549.99 Inc VAT (20%)


Description

Imari 165cm Ceiling Fan with Dimmable 3000K LED Light Satin Black Remote Control | Description: With a 65-inch blade span Imari offers airflow to fit the occasion. The propeller inspired single-mold three-blade design creates a clean sophisticated look. The LED light source provides 1500 lumens of output about the equivalent of two 100-watt incandescent light bulbs for a substantial amount of room-filling ambient light. | Features: Finish: Satin Black Material: Steel Height: 37cm Diameter: 165cm Lamp Type: Integrated LED Dimmable: Yes Kelvin: 3000K Lumens: 1500 lm Weight: 10.2kg Wattage (max) : Fan: Low 4.2W 27.6W HighLight: 16W

See full description
Specifications for Imari 165cm Ceiling Fan with Dimmable 3000K LED Light Satin Black Remote Control
  • Diameter
    165cm
  • Lumens
    1500 lm
  • Finish
    Satin Black
  • Dimmable
    Yes
  • Height
    37cm
  • Colour Temperature
    3000K
  • Weight
    10.2kg
  • Material
    Steel
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome