Jade 152cm Ceiling Fan with Dimmable 3000K LED Light Brushed Nickel Remote Control

Order Code: ZT4905312S

£429.99 Inc VAT (20%)


Description

Jade 152cm Ceiling Fan with Dimmable 3000K LED Light Brushed Nickel Remote Control | Description: The Japanese art of origami is known for turning a flat plane into a sculpture. Jades intricately engineered folds work in harmony to move air effectively. | Features: Finish: Brushed Nickel Material: Steel Height: 35cm Diameter: 152cm Lamp Type: Integrated LED Dimmable: Yes Kelvin: 3000K Lumens: 1670 lm Weight: 10.7kg Wattage (max) : Fan: Low 12W 60W HighLight: 18W

See full description
Specifications for Jade 152cm Ceiling Fan with Dimmable 3000K LED Light Brushed Nickel Remote Control
  • Lamp Type
    Integrated LED
  • Product Type
    Ceiling Fan with Light
  • Weight
    10.7kg
  • Dimmable
    Yes
  • Lumens
    1670 lm
  • Finish
    Brushed Nickel
  • Colour Temperature
    3000K
  • Material
    Steel
  • Height
    35cm
  • Diameter
    152cm