Just Fan Black, Wood Ceiling Fan with Dc Motor 3 Blades 81cm

Order Code: ZT3320230S

£549.99 Inc VAT (20%)


Description

Just Fan Black, Wood ceiling fan with DC motor 3 Blades 81cm | Description: A highly effective and technically up-to-date ceiling fan. An ideal choice for controlling the climate of the room. The features of this fitting include summer/winter mode, and remote control. The fitting is of small size, suitable for rooms smaller than 13 metres squared. Suitable for mounting on a sloping ceiling. Black body with Walnut wood blades. Six fan speed options. Compatible with an optional light kit. | Features: Finish: Black, IP Rating: IP20, Height (cm) : 64, Length (cm) : 81, Width (cm) : 81, Weight (kg) : 3.9, Bulb Included: No

See full description
Specifications for Just Fan Black, Wood Ceiling Fan with Dc Motor 3 Blades 81cm
  • Height
    64cm
  • Material
    Wood
  • Product Type
    Ceiling Fan
  • Length
    81cm
  • Finish
    Black
  • Weight
    3.9kg
  • IP Rating
    IP20
  • Diameter
    81cm
  • Bulb Included
    No
  • Number of Blades
    3
  • Motor Type
    DC Motor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome