Just Fan Chrome, Transparent Ceiling Fan 3 Blades 81cm

Order Code: ZT3320213S

£529.99 Inc VAT (20%)


Description

Just Fan Chrome, Transparent ceiling fan 3 Blades 81cm | Description: A highly effective and technically up-to-date ceiling fan. An ideal choice for controlling the climate of the room. The features of this fitting include summer/winter mode, and remote control. The fitting is of small size, suitable for rooms smaller than 13 metres squared. Suitable for mounting on a sloping ceiling. Chrome body with transparent blades. Six fan speed options. Compatible with an optional light kit. | Features: Finish: Chrome Height (cm) : 64.00, Width (cm) : 81.00, IP Rating: IP20, Bulb Included: No, Reversible Switch (Summer/Winter) : Yes, Weight (kg) : 3.90

See full description
Specifications for Just Fan Chrome, Transparent Ceiling Fan 3 Blades 81cm
  • Number of Blades
    3
  • Height
    64.0cm
  • IP Rating
    IP20
  • Weight
    3.9kg
  • Blade Colour
    Transparent
  • Width
    81.0cm
  • Product Type
    Ceiling Fan
  • Bulb Included
    No
  • Finish
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome