Just Fan Copper Ceiling Fan with Dc Motor 3 Blades

Order Code: ZT3320001S

£599.99 Inc VAT (20%)


Description

Just Fan Copper Ceiling Fan With Dc Motor 3 Blades | Description: This is a modern and effective ceiling fan. The features of this fitting include summer/winter mode, and remote control. The fitting is of medium size, suitable for rooms between 13 and 17 metres squared. Copper body with matt black blades. Six fan speed options. | Features: IP Rating: IP20, Height (cm) : 64, Length (cm) : 81, Width (cm) : 81, Weight (kg) : 3.9, Bulb Included: No

See full description
Specifications for Just Fan Copper Ceiling Fan with Dc Motor 3 Blades
  • Length
    81cm
  • Height
    64cm
  • Weight
    3.9kg
  • Material
    Copper
  • Bulb Included
    No
  • IP Rating
    IP20
  • Number of Blades
    3
  • Product Type
    Ceiling Fan
  • Blade Colour
    Matt Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome